Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

40XXH500-J https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-XXH-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcwMTN8aW1hZ2UvanBlZ3xhRFExTDJnMFpDOHhNRFU0TnpFMk9EZzVPVEV3TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w3NWJiNTM4YWZhMjVmNDhkMTM3ZmY2MDQyYzliMWIzZmRmNTcwZjVjNTljZDYzYzkxMDUxOWZlNzZjNTYyYmZk
990213 Pulleys - Synchronous 

TB WOODS TB WOODS

40XXH500-J

Description

40XXH500 SYNCHRONOUS PULLEY ; POR

5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 40 Teeth; 5-13/16" Face Width; Bushed; 16.62" Flange OD; 15.795" Outside Diameter; 15.915" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore

Part #

40XXH500

BDI #
990213

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
49.785
EAN
0698672330442
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
40
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Arm Style | Type A3F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
5" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 40 Teeth; 5-13/16" Face Width; Bushed; 16.62" Flange OD; 15.795" Outside Diameter; 15.915" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Belt Width
5 Inch | 127 Millimeter
Flange Outside Diameter
16.62 Inch | 422.148 Millimeter
Outside Diameter
15.795 Inch | 401.193 Millimeter
Face Width
5.813 Inch | 147.65 Millimeter
Pitch Diameter
15.915 Inch | 404.241 Millimeter
Bore
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh