![42-14P40-2517](/medias/INDBMFPULLEY-SYNC-SOL-P-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNRE13T0Rnd01EY3dPRFl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDE5ZDhkOTM2YmM2ODlhZTU0NWIzNjA2ZTMyOTM1ZDE2ZjQwYzYwMmE5MzZkNGI0Yjk3MmE2OGNjNmFiMmIxODg)
![42-14P40-2517](/medias/INDBMFPULLEY-SYNC-SOL-P-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNRE13T0Rnd01EY3dPRFl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDE5ZDhkOTM2YmM2ODlhZTU0NWIzNjA2ZTMyOTM1ZDE2ZjQwYzYwMmE5MzZkNGI0Yjk3MmE2OGNjNmFiMmIxODg)
B & B MANUFACTURING
B & B MANUFACTURING
42-14P40-2517
B & B MANUFACTURING B & B MANUFACTURING
Description
42-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 42T
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14P-40 Style; 42 Teeth; 54.102MM Face Width; Bushed; 204.318MM Flange Outside Diameter; 184.4MM Outside Diameter; 187MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
42-14P40-2517
BDI #
22720543
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
314.83843905000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/42-14P40-2517/p/22720543
Your Price
$ 314.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
7.26
EAN
0195057814745
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-40
Number of Teeth
42
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
16
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14P-40 Style; 42 Teeth; 54.102MM Face Width; Bushed; 204.318MM Flange Outside Diameter; 184.4MM Outside Diameter; 187MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Face Width
2.13 Inch | 54.102 Millimeter
Belt Width
1.575 Inch | 40 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.26 Inch | 184.4 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 35 To 65 Millimeter
Flange Outside Diameter
8.044 Inch | 204.318 Millimeter
Pitch Diameter
7.362 Inch | 187 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh