Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

4314MG125BF-F2.250 https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzA0NTh8aW1hZ2UvanBlZ3xhRGd3TDJnNE1TOHhNRE14TkRRME9ETTNNVGMwTWk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5R1FsOHpNREI0TXpBd0xtcHdad3wzZGM3MjFmNTlkYzA3MjdiMjM3MWI0MDE5MGI1Nzc0M2U0OTJiMTk0YTgzMTc1MDhlY2VlMmIzOWViYzZjZWE5
922739 Pulleys - Synchronous 

TSUBAKI TSUBAKI

4314MG125BF-F2.250

Description

4314MG125BF F2.2500 ; POR HIGH PERFORMANCE TYPE PULLEY

Synchronous Pulley; 57.15MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 43 Teeth; 134.366MM Face Width; Finished Bore; 188.824MM Outside Diameter; 191.618MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

4314MG125BF-F2.250

BDI #
922739

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223107079
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
43
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
68
Long Description
Synchronous Pulley; 57.15MM Bore; 125MM Belt Width; 14 MM Belt Pitch; 14M-125 Belt Style; 43 Teeth; 134.366MM Face Width; Finished Bore; 188.824MM Outside Diameter; 191.618MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
7.544 Inch | 191.618 Millimeter
Outside Diameter
7.434 Inch | 188.824 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Flange Outside Diameter
8.31 Inch | 211.074 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh