BROWNING
BROWNING
43H100SK
BROWNING BROWNING
Description
43H100SK GEARBELT PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 43 Teeth; 1-5/16" Face Width; Bushed; 7-1/8" Flange OD; 6.79" Outside Diameter; 6-27/32" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Part #
3513785
BDI #
325408
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
464.40150529000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/43H100SK/p/325408
Your Price
$ 464.40 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
4.602
EAN
0662289352081
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
43
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type B1F
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513785
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 43 Teeth; 1-5/16" Face Width; Bushed; 7-1/8" Flange OD; 6.79" Outside Diameter; 6-27/32" Pitch Diameter; Keyway; 1/2 To 2-5/8" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2-5/8 Inch | 12.7 To 66.675 Millimeter
Pitch Diameter
6.844 Inch | 173.838 Millimeter
Flange Outside Diameter
7.125 Inch | 180.975 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
6.79 Inch | 172.466 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh