https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
44G-14M-90-3030
CONTINENTAL CONTINENTAL
Description
GTR-44G-14M-90 SYNCHRONOUS PULLEY
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 44 Teeth; 100MM Face Width; Bushed; 209MM Flange OD; 193.28MM OD; 196.08MM Pitch Diam; Yes Keyway; 22 To 80MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Part #
20296170
BDI #
415745
Details
785.2384054500001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/44G-14M-90-3030/p/415745
Your Price
$ 785.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
16.217
EAN
0037256089312
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3030
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-44G-14M-90 3030TL Falcon Sprocket
Manufacturer Internal Number
20296170
Weight / LBS
35.72
Long Description
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 44 Teeth; 100MM Face Width; Bushed; 209MM Flange OD; 193.28MM OD; 196.08MM Pitch Diam; Yes Keyway; 22 To 80MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Face Width
3.937 Inch | 100 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
7.609 Inch | 193.28 Millimeter
Pitch Diameter
7.72 Inch | 196.08 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 22 To 80 Millimeter
Flange Outside Diameter
8.228 Inch | 209 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh