Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

44H300-SK https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
983885 Pulleys - Synchronous 

TB WOODS TB WOODS

44H300-SK

Description

44H300 SYNCHRONOUS PULLEY

3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 44 Teeth; 3-3/8" Face Width; Bushed; 7-1/4" Flange OD; 6.949" Outside Diameter; 7.003" Pitch Diameter; Keyway; 1/2 To 2-1/2" Bushing Bore Range; SK Bushing; No Minimum Plain Bore

Part #

44H300

BDI #
983885

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

493.04765709000003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 493.05 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
Weight / Kilogram
6.659
EAN
0698672310802
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SK
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type A1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 44 Teeth; 3-3/8" Face Width; Bushed; 7-1/4" Flange OD; 6.949" Outside Diameter; 7.003" Pitch Diameter; Keyway; 1/2 To 2-1/2" Bushing Bore Range; SK Bushing; No Minimum Plain Bore
Outside Diameter
6.949 Inch | 176.505 Millimeter
Flange Outside Diameter
7.25 Inch | 184.15 Millimeter
Bushing Bore Range
1/2 To 2-1/2 Inch | 12.7 To 63.5 Millimeter
Pitch Diameter
7.003 Inch | 177.876 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
3.375 Inch | 85.725 Millimeter
Belt Width
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh