BROWNING
BROWNING
44HQ100
BROWNING BROWNING
Description
44HQ100 TIMING PULLEY ; 1/2" PITCH 44 TEETH H
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 44 Teeth; 1-5/16" Face Width; Bushed; 7-1/4" Flange OD; 6.949" Outside Diameter; 7.003" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Part #
1056977
BDI #
325141
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
355.31997462000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/44HQ100/p/325141
Your Price
$ 355.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.048
EAN
0662289273829
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
Q1
Minimum Plain Bore
No
Other Features
Heavy | Split Taper Bushing | Type 7
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056977
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 44 Teeth; 1-5/16" Face Width; Bushed; 7-1/4" Flange OD; 6.949" Outside Diameter; 7.003" Pitch Diameter; Keyway; 3/4 To 2-11/16" Bushing Bore Range; Q1 Bushing; No Minimum Plain Bore
Face Width
1.313 Inch | 33.35 Millimeter
Flange Outside Diameter
7.25 Inch | 184.15 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
6.949 Inch | 176.505 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.003 Inch | 177.876 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh