https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNRE13T0Rnd01EY3dPRFl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDE5ZDhkOTM2YmM2ODlhZTU0NWIzNjA2ZTMyOTM1ZDE2ZjQwYzYwMmE5MzZkNGI0Yjk3MmE2OGNjNmFiMmIxODg
B & B MANUFACTURING
B & B MANUFACTURING
46-14P40-2517
B & B MANUFACTURING B & B MANUFACTURING
Description
46-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 46T
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14P-40 Style; 46 Teeth; 54.102MM Face Width; Bushed; 213.233MM Flange Outside Diameter; 202.2MM Outside Diameter; 205MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
46-14P40-2517
BDI #
22685916
Details
345.60612916
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/46-14P40-2517/p/22685916
Your Price
$ 345.61 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
9.53
EAN
0195057814769
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-40
Number of Teeth
46
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
21
Long Description
Synchronous Pulley; 40MM Belt Width; 14MM Belt Pitch; 14P-40 Style; 46 Teeth; 54.102MM Face Width; Bushed; 213.233MM Flange Outside Diameter; 202.2MM Outside Diameter; 205MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.575 Inch | 40 Millimeter
Flange Outside Diameter
8.395 Inch | 213.233 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 35 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
2.13 Inch | 54.102 Millimeter
Outside Diameter
7.961 Inch | 202.2 Millimeter
Pitch Diameter
8.071 Inch | 205 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh