https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-T-6-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzR8aW1hZ2UvanBlZ3xhREpoTDJnM09TOHhNRE13T0Rnd01UUTVOVEEzTUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZWRjgyWDA1R1RGOVNVMEpmTXpBd2VETXdNQzVxY0djfDY3NjM1MDliMTUxMzdjZDEwNjMwNGUyNThlMDhiODA3ODFjZTcyMWNkYjc1MWI0MGU5MWVhNGYzMmEyZDg0Mzc
B & B MANUFACTURING
B & B MANUFACTURING
47AT10/60-0
B & B MANUFACTURING B & B MANUFACTURING
Description
47AT10/60-0 TIMING PULLEY ; 10MM PITCH 32MM BELT W 60 TEETH ALUMINUM
Synchronous Pulley; 32MM Belt Width; 10MM Belt Pitch; AT10-32 Style; 60 Teeth; 38MM Face Width; Rough Bore; 189.1MM Outside Diameter; 191MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
47AT10/60-0
BDI #
22686812
Details
286.23536417
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/47AT10-60-0/p/22686812
Your Price
$ 286.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
3.1
EAN
0195057718500
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
AT10-32
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6 | Aluminum
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
6.83
Long Description
Synchronous Pulley; 32MM Belt Width; 10MM Belt Pitch; AT10-32 Style; 60 Teeth; 38MM Face Width; Rough Bore; 189.1MM Outside Diameter; 191MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.496 Inch | 38 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Pitch Diameter
7.52 Inch | 191 Millimeter
Outside Diameter
7.445 Inch | 189.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh