https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-T-6-NFL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0MzR8aW1hZ2UvanBlZ3xhREpoTDJnM09TOHhNRE13T0Rnd01UUTVOVEEzTUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZWRjgyWDA1R1RGOVNVMEpmTXpBd2VETXdNQzVxY0djfDY3NjM1MDliMTUxMzdjZDEwNjMwNGUyNThlMDhiODA3ODFjZTcyMWNkYjc1MWI0MGU5MWVhNGYzMmEyZDg0Mzc
B & B MANUFACTURING
B & B MANUFACTURING
47T10/60-0
B & B MANUFACTURING B & B MANUFACTURING
Description
47T10/60-0 TIMING PULLEY ; 10MM PIT 32MM BELT W 60 TEETH ALUMINUM
Synchronous Pulley; 32MM Belt Width; 10MM Belt Pitch; T10-32 Style; 60 Teeth; 37MM Face Width; Rough Bore; 189MM Outside Diameter; 191MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
47T10/60-0
BDI #
22686888
Details
203.49537008000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/47T10-60-0/p/22686888
Your Price
$ 203.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
3.08
EAN
0195057717435
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
T10-32
Number of Teeth
60
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6 | 16MM Minimum Plain Bore | Aluminum
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Pulley; 32MM Belt Width; 10MM Belt Pitch; T10-32 Style; 60 Teeth; 37MM Face Width; Rough Bore; 189MM Outside Diameter; 191MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
7.52 Inch | 191 Millimeter
Face Width
1.457 Inch | 37 Millimeter
Belt Width
1.26 Inch | 32 Millimeter
Outside Diameter
7.441 Inch | 189 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh