https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
48G-14M-68-3030
CONTINENTAL CONTINENTAL
Description
GTR-48G-14M-68 SYNCHRONOUS PULLEY
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 48 Teeth; 76.454MM Face Width; Bushed; 216MM Flange OD; 211.11MM OD; 213.9MM Pitch Diam; Yes Keyway; 22 To 80MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Part #
20296127
BDI #
415702
Details
707.6245648400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48G-14M-68-3030/p/415702
Your Price
$ 707.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
14.288
EAN
0037256088889
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3030
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-48G-14M-68 3030TL Falcon Sprocket
Manufacturer Internal Number
20296127
Weight / LBS
38.76
Long Description
Synchronous Pulley; 68MM Belt Width; 14 Millimeter Belt Pitch; 14M-68 Belt Style; 48 Teeth; 76.454MM Face Width; Bushed; 216MM Flange OD; 211.11MM OD; 213.9MM Pitch Diam; Yes Keyway; 22 To 80MM Bushing Bore Range; 3030 Bushing; No Minimum Plain Bore
Pitch Diameter
8.421 Inch | 213.9 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3-1/4 Inch | 22 To 80 Millimeter
Flange Outside Diameter
8.504 Inch | 216 Millimeter
Outside Diameter
8.311 Inch | 211.11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh