![48XH300QD](/medias/INDXXXPULLEY-SYNC-XH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFU0TnpFNE1qWTVORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w0MWQ3YzZjMzQwYzU3YzVmNTNkY2U1NzhjNDIxNDY3NDA4NWE5MGE2ZGUwMGViODIyODQ1NjU4ZGNiZWMzZGJl)
![48XH300QD](/medias/INDXXXPULLEY-SYNC-XH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFU0TnpFNE1qWTVORFF6TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVNGOU9Sa3hmVVVSZk16QXdlRE13TUM1cWNHY3w0MWQ3YzZjMzQwYzU3YzVmNTNkY2U1NzhjNDIxNDY3NDA4NWE5MGE2ZGUwMGViODIyODQ1NjU4ZGNiZWMzZGJl)
MAUREY
MAUREY
48XH300QD
MAUREY MAUREY
Description
48XH300QD F TIMING PULLEY
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 48 Teeth; 3-5/8" Face Width; Bushed; 13.259" Outside Diameter; 13.369" Pitch Diameter; Yes Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
48XH300QD
BDI #
640710
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
600.56764941
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48XH300QD/p/640710
Your Price
$ 600.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
24.009
EAN
0640965171645
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
48
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
65
Long Description
3" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 48 Teeth; 3-5/8" Face Width; Bushed; 13.259" Outside Diameter; 13.369" Pitch Diameter; Yes Keyway; 1 To 3-15/16" Bushing Bore Range; F Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
3 Inch | 76.2 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Outside Diameter
13.259 Inch | 336.779 Millimeter
Face Width
3.625 Inch | 92.075 Millimeter
Pitch Diameter
13.369 Inch | 339.57 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh