![48XL037MPB](/medias/INDXXXPULLEY-SYNC-XL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODJ8aW1hZ2UvanBlZ3xhRE0xTDJneVlTOHhNRFU0TnpJeE1UTXdNRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOU9Sa3hmTXpBd2VETXdNQzVxY0djfGIyZDU5NGI1MTNiYzE0OTE5MjZkMTllOWI1MDM2ODlkZmVkYjg1MDIxOTkyMzEzNDhhMjVkZTI0ZGU5YjAwODU)
![48XL037MPB](/medias/INDXXXPULLEY-SYNC-XL-NFL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODJ8aW1hZ2UvanBlZ3xhRE0xTDJneVlTOHhNRFU0TnpJeE1UTXdNRGc1TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVRGOU9Sa3hmTXpBd2VETXdNQzVxY0djfGIyZDU5NGI1MTNiYzE0OTE5MjZkMTllOWI1MDM2ODlkZmVkYjg1MDIxOTkyMzEzNDhhMjVkZTI0ZGU5YjAwODU)
MAUREY
MAUREY
48XL037MPB
MAUREY MAUREY
Description
48XL037MPB TIMING PULLEY
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 48 Teeth; 9/16" Face Width; Rough Bore; 3.036" Outside Diameter; 3.056" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" Max Bore
Part #
48XL037MPB
BDI #
640712
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
36.55076662
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48XL037MPB/p/640712
Your Price
$ 36.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.453
EAN
0640965165385
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
48
Mounting Method
Rough Bore
Flanges
No
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
1.188
Other Features
Web Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
1.5
Long Description
3/8" Belt Width; 1/5 Inch Belt Pitch; XL Belt Style; 48 Teeth; 9/16" Face Width; Rough Bore; 3.036" Outside Diameter; 3.056" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 1-3/16" Max Bore
Outside Diameter
3.036 Inch | 77.11 Millimeter
Pitch Diameter
3.056 Inch | 77.62 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh