![48XXH400-J](/medias/INDXXXPULLEY-SYNC-XXH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhREExTDJoallpOHhNRFU0TnpBMk1EWTVPVEUyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MThlYTkxOTBiYzNmZDQ0MmNmYjUxODU1YTA1MzY5YTkyNTEzNTNlYzNiMWViMjNmMTg2ZDE1ODVmZjNiMzIxOQ)
![48XXH400-J](/medias/INDXXXPULLEY-SYNC-XXH-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhREExTDJoallpOHhNRFU0TnpBMk1EWTVPVEUyTmk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5WVdFaGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58MThlYTkxOTBiYzNmZDQ0MmNmYjUxODU1YTA1MzY5YTkyNTEzNTNlYzNiMWViMjNmMTg2ZDE1ODVmZjNiMzIxOQ)
TB WOODS
TB WOODS
48XXH400-J
TB WOODS TB WOODS
Description
48XXH400 SYNCHRONOUS PULLEY
4" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 48 Teeth; 4-3/4" Face Width; Bushed; 18.979" Outside Diameter; 19.099" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
48XXH400
BDI #
989713
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2472.92751567
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48XXH400-J/p/989713
Your Price
$ 2,472.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
47.067
EAN
0698672330336
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
48
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
Double Extra Heavy | QD Bushing | Arm Style | Type D3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
4" Belt Width; 1-1/4 Inch Belt Pitch; XXH Belt Style; 48 Teeth; 4-3/4" Face Width; Bushed; 18.979" Outside Diameter; 19.099" Pitch Diameter; Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 36.513 To 112.713 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
4.75 Inch | 120.65 Millimeter
Outside Diameter
18.979 Inch | 482.067 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh