![48XXHS200](/medias/INDBMFPULLEY-SYNC-ARM-XXH-13-NFL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjh8aW1hZ2UvanBlZ3xhR1poTDJnM1ppOHhNRE13T0Rnd01UWTVNVFkzT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZXRmhJWHpFelgwNUdURjlUVkY4ek1EQjRNekF3TG1wd1p3fDZiYTI3MTk0OTdlN2Y4NWQzNmExYTIwZjc2MzUwYzc5MGZmYmExM2EwOGZlNWIzMDc4ODQ0MTM4NjdlNmVlY2Y)
![48XXHS200](/medias/INDBMFPULLEY-SYNC-ARM-XXH-13-NFL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjh8aW1hZ2UvanBlZ3xhR1poTDJnM1ppOHhNRE13T0Rnd01UWTVNVFkzT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZXRmhJWHpFelgwNUdURjlUVkY4ek1EQjRNekF3TG1wd1p3fDZiYTI3MTk0OTdlN2Y4NWQzNmExYTIwZjc2MzUwYzc5MGZmYmExM2EwOGZlNWIzMDc4ODQ0MTM4NjdlNmVlY2Y)
B & B MANUFACTURING
B & B MANUFACTURING
48XXHS200
B & B MANUFACTURING B & B MANUFACTURING
Description
48XXHS200 TIMING PULLEY ; 1-1/2" PIT 2" BELT W S1 BUSHED CI 48T
Synchronous Pulley; 2" Belt Width; 1-1/4" Belt Pitch; XXH Style; 48 Teeth; 2-5/8" Face Width; Bushed; 18.979" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 1-11/16 To 4-1/4" Bushing Bore Range; S1 Bushing; No Minimum Plain Bore
Part #
48XXHS200
BDI #
22715814
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
1535.5845057000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/48XXHS200/p/22715814
Your Price
$ 1,535.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
39.46
EAN
0195057715608
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
48
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Bushing Size
S1
Minimum Plain Bore
No
Other Features
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Ductile Iron
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
87
Long Description
Synchronous Pulley; 2" Belt Width; 1-1/4" Belt Pitch; XXH Style; 48 Teeth; 2-5/8" Face Width; Bushed; 18.979" Outside Diameter; 19.099" Pitch Diameter; Yes Keyway; 1-11/16 To 4-1/4" Bushing Bore Range; S1 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Pitch Diameter
19.099 Inch | 485.115 Millimeter
Outside Diameter
18.979 Inch | 482.067 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh