https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzV8aW1hZ2UvanBlZ3xhRFUyTDJnd09TOHhNRE13T0RjNU9UYzFPRE0yTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZRVEZHWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDM1Y2UyZTE1YmM5NWJlODA4N2M3YTZlODNiZjY5NGEzZmI0OTc4Mjk1MDY5MGFlODI0NTk5YzM5MzliYzk0MTY
B & B MANUFACTURING
B & B MANUFACTURING
50-14MX68-3525
B & B MANUFACTURING B & B MANUFACTURING
Description
50-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 50T
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Style; 50 Teeth; 84.531MM Face Width; Bushed; 236.017MM Flange Outside Diameter; 220MM Outside Diameter; 223MM Pitch Diameter; Yes Keyway; 1-1/8 To 3-15/16" Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
50-14MX68-3525
BDI #
22717491
Details
551.1584221700001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/50-14MX68-3525/p/22717491
Your Price
$ 551.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
12.64
EAN
0195057820937
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-1/8 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
27.87
Long Description
Synchronous Pulley; 68MM Belt Width; 14MM Belt Pitch; 14M-68 Style; 50 Teeth; 84.531MM Face Width; Bushed; 236.017MM Flange Outside Diameter; 220MM Outside Diameter; 223MM Pitch Diameter; Yes Keyway; 1-1/8 To 3-15/16" Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Pitch Diameter
8.78 Inch | 223 Millimeter
Flange Outside Diameter
9.292 Inch | 236.017 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Outside Diameter
8.661 Inch | 220 Millimeter
Face Width
3.328 Inch | 84.531 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh