https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-FL-6FA-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MzN8aW1hZ2UvanBlZ3xhRFJpTDJoak1DOHhNRE13T0RjNU5qazNNekE0Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlHVEY4MlJrRmZSa0pmTXpBd2VETXdNQzVxY0djfDYwYmFlOWY2Nzk3MWQ0N2Y5ZjAwNTQ1NmUwNmVjMzliMDQ0YTA0MTBkZmViM2UwZDc2MjY2YmRmZDUxZTI1M2E
B & B MANUFACTURING
B & B MANUFACTURING
50-2P06-6FA3
B & B MANUFACTURING B & B MANUFACTURING
Description
50-2P06-6FA3 TIMING PULLEY ; 2MM PIT 06MM W ALUM 1/4" BORE 50T
Synchronous Pulley; 6.35MM Bore; 6MM Belt Width; 2 MM Belt Pitch; 2P-6 Style; 50 Teeth; 10.287MM Face Width; Finished Bore; 37.338MM Flange Outside Diameter; 31.318MM Outside Diameter; 31.826MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
50-2P06-6FA3
BDI #
22717539
Details
30.17538246
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/50-2P06-6FA3/p/22717539
Your Price
$ 30.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.03
EAN
0195057726277
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2P-6
Number of Teeth
50
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6F | Aluminum Flange | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.07
Long Description
Synchronous Pulley; 6.35MM Bore; 6MM Belt Width; 2 MM Belt Pitch; 2P-6 Style; 50 Teeth; 10.287MM Face Width; Finished Bore; 37.338MM Flange Outside Diameter; 31.318MM Outside Diameter; 31.826MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.236 Inch | 6 Millimeter
Face Width
0.405 Inch | 10.287 Millimeter
Flange Outside Diameter
1.47 Inch | 37.338 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.253 Inch | 31.826 Millimeter
Outside Diameter
1.233 Inch | 31.318 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh