https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-NFL-6A-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzl8aW1hZ2UvanBlZ3xhR1kxTDJneE9TOHhNRE13T0RjNU9USTVPVFl4TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlPUmt4Zk5rRmZSa0pmTXpBd2VETXdNQzVxY0djfDhiZjBkNjk0MDdlNmVlYWJhZDZmZWE3ZTkxMzgxNzI4MjFkNGZhMmM2YTExYWFmOTQ4NTk1MTBiNDU5ZjA4Yjk
B & B MANUFACTURING
B & B MANUFACTURING
50-5P09-6A5
B & B MANUFACTURING B & B MANUFACTURING
Description
50-5P09-6A5 TIMING PULLEY ; 5MM PIT 09MM W ALUM 3/8" BORE 50T
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5 MM Belt Pitch; 5P-9 Style; 50 Teeth; 13.868MM Face Width; Finished Bore; 78.435MM Outside Diameter; 79.578MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
50-5P09-6A5
BDI #
22718420
Details
32.264613080000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/50-5P09-6A5/p/22718420
Your Price
$ 32.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.22
EAN
0195057812406
Product Group - BDI
M02316
Belt Pitch
5 MM
Belt Style
5P-9
Number of Teeth
50
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.48
Long Description
Synchronous Pulley; 9.525MM Bore; 9MM Belt Width; 5 MM Belt Pitch; 5P-9 Style; 50 Teeth; 13.868MM Face Width; Finished Bore; 78.435MM Outside Diameter; 79.578MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.375 Inch | 9.525 Millimeter
Belt Width
0.354 Inch | 9 Millimeter
Outside Diameter
3.088 Inch | 78.435 Millimeter
Pitch Diameter
3.133 Inch | 79.578 Millimeter
Face Width
0.546 Inch | 13.868 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh