https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzV8aW1hZ2UvanBlZ3xhRFUyTDJnd09TOHhNRE13T0RjNU9UYzFPRE0yTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZRVEZHWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDM1Y2UyZTE1YmM5NWJlODA4N2M3YTZlODNiZjY5NGEzZmI0OTc4Mjk1MDY5MGFlODI0NTk5YzM5MzliYzk0MTY
B & B MANUFACTURING
B & B MANUFACTURING
50-8MX62-2517
B & B MANUFACTURING B & B MANUFACTURING
Description
50-8MX62-2517 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 50T
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8M-62 Style; 50 Teeth; 73.812MM Face Width; Bushed; 135.128MM Flange Outside Diameter; 125.7MM Outside Diameter; 127MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
50-8MX62-2517
BDI #
22718565
Details
281.57228758
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/50-8MX62-2517/p/22718565
Your Price
$ 281.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
2.76
EAN
0195057819467
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-62
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
6.08
Long Description
Synchronous Pulley; 62MM Belt Width; 8MM Belt Pitch; 8M-62 Style; 50 Teeth; 73.812MM Face Width; Bushed; 135.128MM Flange Outside Diameter; 125.7MM Outside Diameter; 127MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
2.441 Inch | 62 Millimeter
Face Width
2.906 Inch | 73.812 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 35 To 65 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5.32 Inch | 135.128 Millimeter
Outside Diameter
4.949 Inch | 125.7 Millimeter
Pitch Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh