https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-FL-TL-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzJ8aW1hZ2UvanBlZ3xhRE0zTDJnMlppOHhNREUwTWpFd05qZzNOems0TWk5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZSa3hmVkV4Zk16QXdXRE13TUM1cWNHY3wwZThhYWY1ZjJhOTZhZWNmNzlkZWZlM2FjYmU4YTljNzllYzQ3OTUwM2RiNzVkNjE2NzEwZDk1ZDU2ZWVkNWEz
CONTINENTAL
CONTINENTAL
50G-14M-125-3535
CONTINENTAL CONTINENTAL
Description
GTR-50G-14M-125 SYNCHRONOUS PULLEY
Synchronous Pulley; 125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 50 Teeth; 134.366MM Face Width; Bushed; 232MM Flange OD; 220.015MM OD; 222.809MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
20296175
BDI #
415750
Details
1182.50453092
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/50G-14M-125-3535/p/415750
Your Price
$ 1,182.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
25.315
EAN
0037256089367
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
50
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-50G-14M-125 3535TL Falcon Sprocket
Manufacturer Internal Number
20296175
Weight / LBS
55.76
Long Description
Synchronous Pulley; 125MM Belt Width; 14 Millimeter Belt Pitch; 14M-125 Belt Style; 50 Teeth; 134.366MM Face Width; Bushed; 232MM Flange OD; 220.015MM OD; 222.809MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Belt Width
4.921 Inch | 125 Millimeter
Pitch Diameter
8.772 Inch | 222.809 Millimeter
Face Width
5.29 Inch | 134.366 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.662 Inch | 220.015 Millimeter
Flange Outside Diameter
9.134 Inch | 232 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh