https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-XL-6-NFL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyOTN8aW1hZ2UvanBlZ3xhRGd6TDJnNVl5OHhNRE13T0RneE5qY3pNakU1TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZXRXhmTmw5T1JreGZSa0pmTXpBd2VETXdNQzVxY0djfGE3MDQ4YmFhODkyYjE0ZWI3YzZjMTgwZWUxNDAwMjhhZDZhZTdlMGNiN2Y4ZjlkY2NlYTBkNDJkMzZhYmJkNjc
B & B MANUFACTURING
B & B MANUFACTURING
50XL037-6WA5
B & B MANUFACTURING B & B MANUFACTURING
Description
50XL037-6WA5 TIMING PULLEY ; 0.200" PIT 3/8" W 3/8" BORE ALUM 50T
Synchronous Pulley; 3/8" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 50 Teeth; 9/16" Face Width; Finished Bore; 3.163" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
50XL037-6WA5
BDI #
22720708
Details
47.761535050000006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/50XL037-6WA5/p/22720708
Your Price
$ 47.76 / each
$ 54.96 / each BDIExpress
$ 54.96 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.17
EAN
0195057622210
Product Group - BDI
M02316
Belt Pitch
1/5 Inch
Belt Style
XL
Number of Teeth
50
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum Flange | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.38
Long Description
Synchronous Pulley; 3/8" Bore; 3/8" Belt Width; 1/5" Belt Pitch; XL Style; 50 Teeth; 9/16" Face Width; Finished Bore; 3.163" Outside Diameter; 3.183" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.375 Inch | 9.525 Millimeter
Pitch Diameter
3.183 Inch | 80.848 Millimeter
Outside Diameter
3.163 Inch | 80.34 Millimeter
Belt Width
0.375 Inch | 9.525 Millimeter
Face Width
0.563 Inch | 14.3 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh