https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNRE13T0Rnd01EY3dPRFl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDE5ZDhkOTM2YmM2ODlhZTU0NWIzNjA2ZTMyOTM1ZDE2ZjQwYzYwMmE5MzZkNGI0Yjk3MmE2OGNjNmFiMmIxODg
B & B MANUFACTURING
B & B MANUFACTURING
52-14P115-4040
B & B MANUFACTURING B & B MANUFACTURING
Description
52-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 52T
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14P-115 Style; 52 Teeth; 133.35MM Face Width; Bushed; 246.05MM Flange Outside Diameter; 228.9MM Outside Diameter; 232MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
52-14P115-4040
BDI #
22721557
Details
616.16149445
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/52-14P115-4040/p/22721557
Your Price
$ 616.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
20.57
EAN
0195057815452
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-115
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
45.36
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14P-115 Style; 52 Teeth; 133.35MM Face Width; Bushed; 246.05MM Flange Outside Diameter; 228.9MM Outside Diameter; 232MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Pitch Diameter
9.134 Inch | 232 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
9.012 Inch | 228.9 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
9.687 Inch | 246.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh