https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNRE13T0Rnd01EY3dPRFl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDE5ZDhkOTM2YmM2ODlhZTU0NWIzNjA2ZTMyOTM1ZDE2ZjQwYzYwMmE5MzZkNGI0Yjk3MmE2OGNjNmFiMmIxODg
B & B MANUFACTURING
B & B MANUFACTURING
52-14P170-4040
B & B MANUFACTURING B & B MANUFACTURING
Description
52-14P170-4040 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 52T
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14P-170 Style; 52 Teeth; 187.452MM Face Width; Bushed; 246.05MM Flange Outside Diameter; 228.9MM Outside Diameter; 232MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
52-14P170-4040
BDI #
22721563
Details
654.8553378400001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/52-14P170-4040/p/22721563
Your Price
$ 654.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
27.22
EAN
0195057815636
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-170
Number of Teeth
52
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
60
Long Description
Synchronous Pulley; 170MM Belt Width; 14MM Belt Pitch; 14P-170 Style; 52 Teeth; 187.452MM Face Width; Bushed; 246.05MM Flange Outside Diameter; 228.9MM Outside Diameter; 232MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Belt Width
6.693 Inch | 170 Millimeter
Outside Diameter
9.012 Inch | 228.9 Millimeter
Flange Outside Diameter
9.687 Inch | 246.05 Millimeter
Pitch Diameter
9.134 Inch | 232 Millimeter
Face Width
7.38 Inch | 187.452 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh