https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzOTh8aW1hZ2UvanBlZ3xhRFprTDJoa1pDOHhNRE14TkRRek9UWTFOVFExTkM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5WFJVSmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3w3N2E5MjBiZjE3ZTZhM2Q0NTQ3NDMyNzgwOTdkOGM3ZTAwOWQ1NTkzY2QyYThjYzY0N2QzNDkxM2EwNzZmYzhi
TSUBAKI
TSUBAKI
5614MT115AF-4040
TSUBAKI TSUBAKI
Description
5614MT115AF 4040 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 56 Teeth; 133.35MM Face Width; Bushed; 246.761MM Outside Diameter; 249.555MM Pitch Diameter; Yes Keyway; 4040 Bushing; No Minimum Plain Bore
Part #
5614MT115AF-4040
BDI #
926529
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/5614MT115AF-4040/p/926529
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223094225
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-115
Number of Teeth
56
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
2-7/8 To 4-7/16
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Long Description
Synchronous Pulley; 115MM Belt Width; 14 MM Belt Pitch; 14M-115 Belt Style; 56 Teeth; 133.35MM Face Width; Bushed; 246.761MM Outside Diameter; 249.555MM Pitch Diameter; Yes Keyway; 4040 Bushing; No Minimum Plain Bore
Belt Width
4.528 Inch | 115 Millimeter
Flange Outside Diameter
10.433 Inch | 264.998 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Pitch Diameter
9.825 Inch | 249.555 Millimeter
Outside Diameter
9.715 Inch | 246.761 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh