https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzV8aW1hZ2UvanBlZ3xhRFUyTDJnd09TOHhNRE13T0RjNU9UYzFPRE0yTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZRVEZHWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDM1Y2UyZTE1YmM5NWJlODA4N2M3YTZlODNiZjY5NGEzZmI0OTc4Mjk1MDY5MGFlODI0NTk5YzM5MzliYzk0MTY
B & B MANUFACTURING
B & B MANUFACTURING
60-14MX125-4535
B & B MANUFACTURING B & B MANUFACTURING
Description
60-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 60T
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 60 Teeth; 142.469MM Face Width; Bushed; 281.102MM Flange Outside Diameter; 264.6MM Outside Diameter; 267MM Pitch Diameter; Yes Keyway; 1-15/16 To 5" Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Part #
60-14MX125-4535
BDI #
22727386
Details
992.83685216
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60-14MX125-4535/p/22727386
Your Price
$ 992.84 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
29.03
EAN
0195057821668
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 5
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
64
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 60 Teeth; 142.469MM Face Width; Bushed; 281.102MM Flange Outside Diameter; 264.6MM Outside Diameter; 267MM Pitch Diameter; Yes Keyway; 1-15/16 To 5" Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Face Width
5.609 Inch | 142.469 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
10.512 Inch | 267 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Outside Diameter
10.417 Inch | 264.6 Millimeter
Flange Outside Diameter
11.067 Inch | 281.102 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh