https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTR8aW1hZ2UvanBlZ3xhR0V3TDJneE9DOHhNRE13T0Rnd01EY3dPRFl6T0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlCTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDE5ZDhkOTM2YmM2ODlhZTU0NWIzNjA2ZTMyOTM1ZDE2ZjQwYzYwMmE5MzZkNGI0Yjk3MmE2OGNjNmFiMmIxODg
B & B MANUFACTURING
B & B MANUFACTURING
60-14P115-4040
B & B MANUFACTURING B & B MANUFACTURING
Description
60-14P115-4040 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 60T
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14P-115 Style; 60 Teeth; 133.35MM Face Width; Bushed; 281.102MM Flange Outside Diameter; 264.6MM Outside Diameter; 267MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Part #
60-14P115-4040
BDI #
22727414
Details
682.39225895
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60-14P115-4040/p/22727414
Your Price
$ 682.39 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
30.84
EAN
0195057815476
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14P-115
Number of Teeth
60
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-7/16 To 4-7/16
Bushing Size
4040
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
68
Long Description
Synchronous Pulley; 115MM Belt Width; 14MM Belt Pitch; 14P-115 Style; 60 Teeth; 133.35MM Face Width; Bushed; 281.102MM Flange Outside Diameter; 264.6MM Outside Diameter; 267MM Pitch Diameter; Yes Keyway; 1-7/16 To 4-7/16" Bushing Bore Range; 4040 Bushing; No Minimum Plain Bore
Pitch Diameter
10.512 Inch | 267 Millimeter
Belt Width
4.528 Inch | 115 Millimeter
Outside Diameter
10.417 Inch | 264.6 Millimeter
Flange Outside Diameter
11.067 Inch | 281.102 Millimeter
Face Width
5.25 Inch | 133.35 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh