Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

325431 Pulleys - Synchronous 

BROWNING BROWNING

60H100SF

Description

60H100SF GEARBELT PULLEY ; NON-RETURNABLE

1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1-5/16" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore

Part #

3513827

BDI #
325431

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

484.77688845 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 484.78 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
5.774
EAN
0662289353125
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Arm Style | Type B3
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
3513827
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 60 Teeth; 1-5/16" Face Width; Bushed; 9.495" Outside Diameter; 9.549" Pitch Diameter; Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
9.549 Inch | 242.545 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
9.495 Inch | 241.173 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh