Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60L050 SD https://www.bdiexpress.com/medias/INDM-GXXXXXX-623559-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU1NTZ8aW1hZ2UvanBlZ3xhR00xTDJoak1DOHhNRE16TnpFek16YzRPVEl4TkM5SlRrUk5MVWRZV0ZoWVdGaGZOakl6TlRVNVh6TXdNSGd6TURBdWFuQm58ODFiZjA2Y2IxODU4MmI4M2MxNWY3ZWEyOTZiOWYxODQyOTRhNzYxMGRhYTg0YmVmMTZhMDczMzMwYzcyNzk3ZA
623559 Pulleys - Synchronous 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

60L050 SD

Description

60L050 SD SYNCHRONOUS BELT PULLEY ; 1/2" BELT WID 3/8"CH BELT PIT L STYLE

Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 3/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

60L050 SD

BDI #
623559

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

186.35075592 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 186.35 / each
$ 257.09 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.043
EAN
0697950152394
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
60L050 SD
Weight / LBS
4.2
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 3/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 2" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
7.162 Inch | 181.91 Millimeter
Outside Diameter
7.132 Inch | 181.15 Millimeter
Bushing Bore Range
1/2 To 2 Inch | 14 To 48 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh