![60L075-SD](/medias/INDXXXPULLEY-SYNC-L-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGMxTDJoak9TOHhNRFU0TnpFNE1qUTJOVEExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDMxM2FkN2NjNWQ1OTc0OTY4YmMyYjU1MzRkYzQwNjE5YmI5MzZhNmE1NmRlMDIxYThlZGU3ZGE0YjdlNjI2NzY)
![60L075-SD](/medias/INDXXXPULLEY-SYNC-L-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGMxTDJoak9TOHhNRFU0TnpFNE1qUTJOVEExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDMxM2FkN2NjNWQ1OTc0OTY4YmMyYjU1MzRkYzQwNjE5YmI5MzZhNmE1NmRlMDIxYThlZGU3ZGE0YjdlNjI2NzY)
TB WOODS
TB WOODS
60L075-SD
TB WOODS TB WOODS
Description
60L075 SYNCHRONOUS PULLEY ; POR
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 1" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
60L075
BDI #
985962
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
271.25536524
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60L075-SD/p/985962
Your Price
$ 271.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.763
EAN
0698672300483
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Light | QD Bushing | Web Style | Type C2
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 1" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Pitch Diameter
7.162 Inch | 181.915 Millimeter
Outside Diameter
7.132 Inch | 181.153 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh