![60LP050](/medias/INDBMFPULLEY-SYNC-ARM-NFL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzN8aW1hZ2UvanBlZ3xhRFl4TDJobU1DOHhNRE13T0Rnd01qZzNNVE15Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFOVVh6TXdNSGd6TURBdWFuQm58NjYxYWQ0ZmMzYmRmZTNjYTBmYTgwYWVkNjczNzVhZDZkYjMxODQzODliYTY1OGMwZjQxNDNlZmZhY2EzZTY0MQ)
![60LP050](/medias/INDBMFPULLEY-SYNC-ARM-NFL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMzN8aW1hZ2UvanBlZ3xhRFl4TDJobU1DOHhNRE13T0Rnd01qZzNNVE15Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZUa1pNWDFOVVh6TXdNSGd6TURBdWFuQm58NjYxYWQ0ZmMzYmRmZTNjYTBmYTgwYWVkNjczNzVhZDZkYjMxODQzODliYTY1OGMwZjQxNDNlZmZhY2EzZTY0MQ)
B & B MANUFACTURING
B & B MANUFACTURING
60LP050
B & B MANUFACTURING B & B MANUFACTURING
Description
60LP050 TIMING PULLEY ; 3/8" PIT 1/2" W P1 BUSHED CAST IRON 60T
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 60 Teeth; 3/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Part #
60LP050
BDI #
22728537
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
188.25690963000002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60LP050/p/22728537
Your Price
$ 188.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
2.21
EAN
0195057625310
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1/2 To 1-3/4
Bushing Size
P1
Minimum Plain Bore
No
Other Features
Type 13 | Split Taper Bushing | Cast Iron
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
4.86
Long Description
Synchronous Pulley; 1/2" Belt Width; 3/8" Belt Pitch; L Style; 60 Teeth; 3/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Yes Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Pitch Diameter
7.162 Inch | 181.915 Millimeter
Outside Diameter
7.132 Inch | 181.153 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Belt Width
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh