BROWNING
BROWNING
60LP100
BROWNING BROWNING
Description
60LP100 TIMING PULLEY ; GEARBELT
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 1-1/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Part #
1056712
BDI #
325179
Details
689.47841229
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60LP100/p/325179
Your Price
$ 689.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
2.871
EAN
0662289314485
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
60
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
P1
Minimum Plain Bore
No
Other Features
Light | Split Taper Bushing | Type 13
Inch - Metric
Inch
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1056712
Long Description
1" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 60 Teeth; 1-1/4" Face Width; Bushed; 7.132" Outside Diameter; 7.162" Pitch Diameter; Keyway; 1/2 To 1-3/4" Bushing Bore Range; P1 Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
7.162 Inch | 181.915 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Outside Diameter
7.132 Inch | 181.153 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh