https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-LT-NFL-6-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MzB8aW1hZ2UvanBlZ3xhR0ZqTDJobE15OHhNRE13T0RjNU56VTJNamt4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmVGtaTVh6WmZSa0pmTXpBd2VETXdNQzVxY0djfDg4ZTQ0OGEyNDc5NDUzYzllMTg0MGJlY2UxMWMxYTBhMTNiYTgyOGY0ZTg4NTRjYWNjNmM2YTJjMTUzNjNjMTE
B & B MANUFACTURING
B & B MANUFACTURING
60LT312-6A4
B & B MANUFACTURING B & B MANUFACTURING
Description
60LT312-6A4 TIMING PULLEY ; 0.0816" PIT 0.313" W 5/16" BORE ALUM 60T
Synchronous Pulley; 5/16" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 60 Teeth; 7/8" Face Width; Finished Bore; 1.538" Outside Diameter; 1.558" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
60LT312-6A4
BDI #
22728603
Details
22.86307529
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/60LT312-6A4/p/22728603
Your Price
$ 22.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.06
EAN
0195057620155
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
60
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.13
Long Description
Synchronous Pulley; 5/16" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 60 Teeth; 7/8" Face Width; Finished Bore; 1.538" Outside Diameter; 1.558" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.313 Inch | 7.938 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Outside Diameter
1.538 Inch | 39.065 Millimeter
Pitch Diameter
1.558 Inch | 39.573 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh