Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

60MP025M6A6 https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-NFL-6-TRP-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MTd8aW1hZ2UvanBlZ3xhREExTDJnek55OHhNRE13T0RjNU5UQXdOekF3Tmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZUa1pNWHpaZlZGSlFYMFpDWHpNd01IZ3pNREF1YW5CbnwyYjFiYzQ2Y2E0YzI4ZThlNjYxOWVmOTZiMmE2MTk5ZmYyOGE3NDgxNTcyZGFlMTZiMDU4MmFhNjNjNTA1NTJl
22728661 Pulleys - Synchronous 

B & B MANUFACTURING B & B MANUFACTURING

60MP025M6A6

Description

60MP025M6A6 TIMING PULLEY ; 0.08" PIT 0.25" BELT W ALUM 6MM BORE 60T

Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 60 Teeth; 9.525MM Face Width; Finished Bore; 38.3MM Outside Diameter; 39MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore

Part #

60MP025M6A6

BDI #
22728661

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

20.25692163 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 20.26 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
B & B MANUFACTURING
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.05
EAN
0195057004801
Product Group - BDI
M02316
Belt Pitch
2.03 MM
Belt Style
MXL
Number of Teeth
60
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Trapezoidal Pitch | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.12
Long Description
Synchronous Pulley; 6MM Bore; 6.35MM Belt Width; 2.03MM Belt Pitch; MXL Style; 60 Teeth; 9.525MM Face Width; Finished Bore; 38.3MM Outside Diameter; 39MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.236 Inch | 6 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter
Pitch Diameter
1.535 Inch | 39 Millimeter
Face Width
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.508 Inch | 38.3 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh