https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzV8aW1hZ2UvanBlZ3xhRFUyTDJnd09TOHhNRE13T0RjNU9UYzFPRE0yTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZRVEZHWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDM1Y2UyZTE1YmM5NWJlODA4N2M3YTZlODNiZjY5NGEzZmI0OTc4Mjk1MDY5MGFlODI0NTk5YzM5MzliYzk0MTY
B & B MANUFACTURING
B & B MANUFACTURING
63-14MX125-4535
B & B MANUFACTURING B & B MANUFACTURING
Description
63-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 63T
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 63 Teeth; 142.469MM Face Width; Bushed; 298.45MM Flange Outside Diameter; 278MM Outside Diameter; 281MM Pitch Diameter; Yes Keyway; 1-15/16 To 5" Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Part #
63-14MX125-4535
BDI #
22730268
Details
1022.4953115800001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/63-14MX125-4535/p/22730268
Your Price
$ 1,022.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
33.11
EAN
0195057821675
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-125
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-15/16 To 5
Bushing Size
4535
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
73
Long Description
Synchronous Pulley; 125MM Belt Width; 14MM Belt Pitch; 14M-125 Style; 63 Teeth; 142.469MM Face Width; Bushed; 298.45MM Flange Outside Diameter; 278MM Outside Diameter; 281MM Pitch Diameter; Yes Keyway; 1-15/16 To 5" Bushing Bore Range; 4535 Bushing; No Minimum Plain Bore
Pitch Diameter
11.063 Inch | 281 Millimeter
Belt Width
4.921 Inch | 125 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.945 Inch | 278 Millimeter
Face Width
5.609 Inch | 142.469 Millimeter
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh