https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2OTZ8aW1hZ2UvanBlZ3xhR1F4TDJnNVlpOHhNRE13T0RjNU16QTNNelk1TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3wyYTgzNGRiZGUwZWUyYjhhMjI4YzY3Y2IyZDgyYmUxMzY0NjJmNzJiZWZjZTE3OWVlODE5YjJkYzgzMTQ0Mzhj
B & B MANUFACTURING
B & B MANUFACTURING
63-14MX20-3525
B & B MANUFACTURING B & B MANUFACTURING
Description
63-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 63T
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14M-20 Style; 63 Teeth; 34.519MM Face Width; Bushed; 298.45MM Flange Outside Diameter; 278MM Outside Diameter; 281MM Pitch Diameter; Yes Keyway; 1-1/8 To 3-15/16" Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Part #
63-14MX20-3525
BDI #
22730274
Details
522.68457805
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/63-14MX20-3525/p/22730274
Your Price
$ 522.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
17.43
EAN
0195057820227
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-20
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-1/8 To 3-15/16
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
38.43
Long Description
Synchronous Pulley; 20MM Belt Width; 14MM Belt Pitch; 14M-20 Style; 63 Teeth; 34.519MM Face Width; Bushed; 298.45MM Flange Outside Diameter; 278MM Outside Diameter; 281MM Pitch Diameter; Yes Keyway; 1-1/8 To 3-15/16" Bushing Bore Range; 3525 Bushing; No Minimum Plain Bore
Belt Width
0.787 Inch | 20 Millimeter
Outside Diameter
10.945 Inch | 278 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.359 Inch | 34.519 Millimeter
Pitch Diameter
11.063 Inch | 281 Millimeter
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh