https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-A1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTMwMzV8aW1hZ2UvanBlZ3xhRFUyTDJnd09TOHhNRE13T0RjNU9UYzFPRE0yTmk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZRVEZHWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDM1Y2UyZTE1YmM5NWJlODA4N2M3YTZlODNiZjY5NGEzZmI0OTc4Mjk1MDY5MGFlODI0NTk5YzM5MzliYzk0MTY
B & B MANUFACTURING
B & B MANUFACTURING
63-14MX90-4030
B & B MANUFACTURING B & B MANUFACTURING
Description
63-14MX90-4030 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 63T
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14M-90 Style; 63 Teeth; 106.756MM Face Width; Bushed; 298.45MM Flange Outside Diameter; 278MM Outside Diameter; 281MM Pitch Diameter; Yes Keyway; 60 To 65MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Part #
63-14MX90-4030
BDI #
22730290
Details
855.63686196
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/63-14MX90-4030/p/22730290
Your Price
$ 855.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
26.76
EAN
0195057821354
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
4030
Minimum Plain Bore
No
Other Features
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
59
Long Description
Synchronous Pulley; 90MM Belt Width; 14MM Belt Pitch; 14M-90 Style; 63 Teeth; 106.756MM Face Width; Bushed; 298.45MM Flange Outside Diameter; 278MM Outside Diameter; 281MM Pitch Diameter; Yes Keyway; 60 To 65MM Bushing Bore Range; 4030 Bushing; No Minimum Plain Bore
Pitch Diameter
11.063 Inch | 281 Millimeter
Face Width
4.203 Inch | 106.756 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-1/2 To 4-7/16 Inch | 60 To 65 Millimeter
Flange Outside Diameter
11.75 Inch | 298.45 Millimeter
Outside Diameter
10.945 Inch | 278 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh