https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY1MTF8aW1hZ2UvanBlZ3xhR1l6TDJoa1pDOHhNRE14TkRRME56YzBPVEUxTUM5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xkMDY0ZWRjOTZkMWUzOTdlYjE5ZDlmNGQzNDliY2MwOThkMDk5NDA5MTNmZjY3Nzk0NWE3MGQ4YTIyMWM0MmM4
TSUBAKI
TSUBAKI
6314MG68AF-3525
TSUBAKI TSUBAKI
Description
6314MG68AF 3525 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 63 Teeth; 76.454MM Face Width; Bushed; 277.952MM Outside Diameter; 280.746MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Part #
6314MG68AF-3525
BDI #
922835
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/6314MG68AF-3525/p/922835
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223104047
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-68
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
3525
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
52
Long Description
Synchronous Pulley; 68MM Belt Width; 14 MM Belt Pitch; 14M-68 Belt Style; 63 Teeth; 76.454MM Face Width; Bushed; 277.952MM Outside Diameter; 280.746MM Pitch Diameter; Yes Keyway; 3525 Bushing; No Minimum Plain Bore
Outside Diameter
10.943 Inch | 277.952 Millimeter
Belt Width
2.677 Inch | 68 Millimeter
Flange Outside Diameter
11.65 Inch | 295.91 Millimeter
Pitch Diameter
11.053 Inch | 280.746 Millimeter
Face Width
3.01 Inch | 76.454 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh