https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-H-WEB-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjY2MzV8aW1hZ2UvanBlZ3xhR0l5TDJnM055OHhNRE14TkRRME9EWXpNemc0Tmk5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5SVgxZEZRbDlHVEY5VVRGOHpNREI0TXpBd0xtcHdad3wwZTI1NzczMmE5NjY1MjVkMWUzOTFkN2Q2MzNlZTUyNGU5MmU3ZDUzNzQxMjY0ZDg4MTE4MzBmOTVlOWE0MDMx
TSUBAKI
TSUBAKI
638MG21BF-2012
TSUBAKI TSUBAKI
Description
638MG21BF 2012 ; POR HIGH PERFORMANCE TYPE PULLEY
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 63 Teeth; 23.368MM Face Width; Bushed; 158.826MM Outside Diameter; 160.426MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
638MG21BF-2012
BDI #
922838
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/638MG21BF-2012/p/922838
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223099411
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-21
Number of Teeth
63
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
4.1
Long Description
Synchronous Pulley; 21MM Belt Width; 8 MM Belt Pitch; 8M-21 Belt Style; 63 Teeth; 23.368MM Face Width; Bushed; 158.826MM Outside Diameter; 160.426MM Pitch Diameter; Yes Keyway; 2012 Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 2 Inch | 18 To 48 Millimeter
Outside Diameter
6.253 Inch | 158.826 Millimeter
Face Width
0.92 Inch | 23.368 Millimeter
Pitch Diameter
6.316 Inch | 160.426 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Flange Outside Diameter
6.61 Inch | 167.894 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh