![66T10/19-2](/medias/INDBMFPULLEY-SYNC-SOL-T-FL-6F-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MTV8aW1hZ2UvanBlZ3xhR1UxTDJnNE1DOHhNRE13T0RjNU9ETTBPVE0wTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZWRjlHVEY4MlJsOVNVMEpmTXpBd2VETXdNQzVxY0djfDVhOTBjMjE0YjE2NDQ0MzVkMTNkNjhhNDIxNjQ0MTc0MGUwYmM2MDEyY2NlMzY2MTRjOThhNzYyMGE3NjYzMjE)
![66T10/19-2](/medias/INDBMFPULLEY-SYNC-SOL-T-FL-6F-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI2MTV8aW1hZ2UvanBlZ3xhR1UxTDJnNE1DOHhNRE13T0RjNU9ETTBPVE0wTWk5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZWRjlHVEY4MlJsOVNVMEpmTXpBd2VETXdNQzVxY0djfDVhOTBjMjE0YjE2NDQ0MzVkMTNkNjhhNDIxNjQ0MTc0MGUwYmM2MDEyY2NlMzY2MTRjOThhNzYyMGE3NjYzMjE)
B & B MANUFACTURING
B & B MANUFACTURING
66T10/19-2
B & B MANUFACTURING B & B MANUFACTURING
Description
66T10/19-2 TIMING PULLEY ; 10MM PITCH 50MM BELT W 19 TEETH ALUMINUM
Synchronous Pulley; 50MM Belt Width; 10MM Belt Pitch; T10-50 Style; 19 Teeth; 56MM Face Width; Rough Bore; 66MM Flange Outside Diameter; 58.5MM Outside Diameter; 60MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Part #
66T10/19-2
BDI #
22732806
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
49.87230413
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/66T10-19-2/p/22732806
Your Price
$ 49.87 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.44
EAN
0195057717459
Product Group - BDI
M02316
Belt Pitch
10 MM
Belt Style
T10-50
Number of Teeth
19
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Other Features
Type 6F | 10MM Minimum Plain Bore | Aluminum
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Long Description
Synchronous Pulley; 50MM Belt Width; 10MM Belt Pitch; T10-50 Style; 19 Teeth; 56MM Face Width; Rough Bore; 66MM Flange Outside Diameter; 58.5MM Outside Diameter; 60MM Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore
Pitch Diameter
2.362 Inch | 60 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Face Width
2.205 Inch | 56 Millimeter
Outside Diameter
2.303 Inch | 58.5 Millimeter
Flange Outside Diameter
2.598 Inch | 66 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh