![689-0256](/medias/INDWARPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhRGc1TDJneE9TOHhNRFkwTkRFMU1qazBNall5TWk5SlRrUlhRVkpRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YjkwMjdkNzNjNDQ0YTFhNWQ1NTQyMDMzMjMzODM2NjgzYzVlNjcyNzc0NDRiOGZiYmZkMDI2YzUxZWZhYWI2OA)
![689-0256](/medias/INDWARPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhRGc1TDJneE9TOHhNRFkwTkRFMU1qazBNall5TWk5SlRrUlhRVkpRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YjkwMjdkNzNjNDQ0YTFhNWQ1NTQyMDMzMjMzODM2NjgzYzVlNjcyNzc0NDRiOGZiYmZkMDI2YzUxZWZhYWI2OA)
WARNER ELECTRIC
WARNER ELECTRIC
689-0256
WARNER ELECTRIC WARNER ELECTRIC
Description
689-0256 TIMING BELT ; ATC 25
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 26 Teeth; 1-5/16" Face Width; Rough Bore; 4-3/8" Flange OD; 4.244" OD; 4.138" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-1/2" Max Bore
Part #
30191403
BDI #
948970
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
677.52456699
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/689-0256/p/948970
Your Price
$ 677.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.453
EAN
0786582102782
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.5
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.warnerelectric.com
Manufacturer Internal Number
30191403
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 26 Teeth; 1-5/16" Face Width; Rough Bore; 4-3/8" Flange OD; 4.244" OD; 4.138" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-1/2" Max Bore
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Outside Diameter
4.244 Inch | 107.798 Millimeter
Pitch Diameter
4.138 Inch | 105.105 Millimeter
Flange Outside Diameter
4.375 Inch | 111.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh