https://www.bdiexpress.com/medias/INDWARPULLEY-SYNC-H-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEzMzB8aW1hZ2UvanBlZ3xhRGc1TDJneE9TOHhNRFkwTkRFMU1qazBNall5TWk5SlRrUlhRVkpRVlV4TVJWbGZVMWxPUTE5SVgxTlBURjlHVEY5U1UwSmZNekF3ZURNd01DNXFjR2N8YjkwMjdkNzNjNDQ0YTFhNWQ1NTQyMDMzMjMzODM2NjgzYzVlNjcyNzc0NDRiOGZiYmZkMDI2YzUxZWZhYWI2OA
WARNER ELECTRIC
WARNER ELECTRIC
689-0278
WARNER ELECTRIC WARNER ELECTRIC
Description
689-0278 TIMING BELT ; ATC 55
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 30 Teeth; 1-5/16" Face Width; Rough Bore; 5" Flange OD; 4.881" OD; 4.755" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-3/8" Max Bore
Part #
30191411
BDI #
948975
Details
538.4615
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/689-0278/p/948975
Your Price
$ 538.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.454
EAN
0786582102850
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.375
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.warnerelectric.com
Long Description
Synchronous Pulley; 1" Belt Width; 1/2" Belt Pitch; H Belt Style; 30 Teeth; 1-5/16" Face Width; Rough Bore; 5" Flange OD; 4.881" OD; 4.755" Pitch Diameter; No Keyway; No Bushing; Yes Minimum Plain Bore; 2-3/8" Max Bore
Outside Diameter
4.881 Inch | 123.977 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
4.755 Inch | 120.777 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
5 Inch | 127 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh