https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-B1F-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMzV8aW1hZ2UvanBlZ3xhR1V6TDJneE1TOHhNRE13T0Rnd01EVXhNakF6TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlDTVVaZlJreGZWRXhmTXpBd2VETXdNQzVxY0djfDgxYjJjZjg2NzM1NDEyZWE5ODRhNjQ3YTZlMWI3ODIxY2FkZjRjZGQ3MDM4OWJhOTVlOTY2ZmZmMTBkNTgzODg
B & B MANUFACTURING
B & B MANUFACTURING
72-8P30-2517
B & B MANUFACTURING B & B MANUFACTURING
Description
72-8P30-2517 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 72T
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8P-30 Style; 72 Teeth; 38.1MM Face Width; Bushed; 192.405MM Flange Outside Diameter; 182MM Outside Diameter; 183MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Part #
72-8P30-2517
BDI #
22725902
Details
270.70613451
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/72-8P30-2517/p/22725902
Your Price
$ 270.71 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
5.78
EAN
0195057814240
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8P-30
Number of Teeth
72
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2517
Minimum Plain Bore
No
Other Features
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
12.74
Long Description
Synchronous Pulley; 30MM Belt Width; 8MM Belt Pitch; 8P-30 Style; 72 Teeth; 38.1MM Face Width; Bushed; 192.405MM Flange Outside Diameter; 182MM Outside Diameter; 183MM Pitch Diameter; Yes Keyway; 35 To 65MM Bushing Bore Range; 2517 Bushing; No Minimum Plain Bore
Belt Width
1.181 Inch | 30 Millimeter
Outside Diameter
7.165 Inch | 182 Millimeter
Pitch Diameter
7.205 Inch | 183 Millimeter
Bushing Bore Range
1/2 To 2-11/16 Inch | 35 To 65 Millimeter
Face Width
1.5 Inch | 38.1 Millimeter
Bore
0 Inch | 0 Millimeter
Flange Outside Diameter
7.575 Inch | 192.405 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh