https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MzEwNzN8aW1hZ2UvanBlZ3xhR013TDJoaE15OHhNRE14TkRRME5qRTBNelV4T0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmUmtKZk16QXdlRE13TUM1cWNHY3wzOGM0MmM5OTVhZTQwNWNhNThkYzc0NDdlMzQ2NDdlODA3NmE0Mzg5M2FkZWYxMmNlNzE1MDM2NGIxZDZiZmE0
TSUBAKI
TSUBAKI
728MT20AF-F2.000
TSUBAKI TSUBAKI
Description
728MT20AF F2.0000 ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 50.8MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 72 Teeth; 28.575MM Face Width; Finished Bore; 181.966MM Outside Diameter; 183.337MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
728MT20AF-F2.000
BDI #
927331
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/728MT20AF-F2-000/p/927331
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223729387
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
72
Mounting Method
Finished Bore
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
13
Long Description
Synchronous Pulley; 50.8MM Bore; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 72 Teeth; 28.575MM Face Width; Finished Bore; 181.966MM Outside Diameter; 183.337MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
7.164 Inch | 181.966 Millimeter
Pitch Diameter
7.218 Inch | 183.337 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh