https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-HTC-NFL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU5MDZ8aW1hZ2UvanBlZ3xhR1ZsTDJnd05pOHhNRFU0TnpJd09EYzNOemMxT0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVZFTmZUa1pNWDFSTVh6TXdNSGd6TURBdWFuQm58NGU2YzY5YWMxZDlmNDk5ZTBhOTU5YzVlZTA3OThjYmNjODc0ODhhZGFiYmMyMTJmMDE4NjcxN2ZkNDY1NGE3Mw
CONTINENTAL
CONTINENTAL
72G-14M-90-3535
CONTINENTAL CONTINENTAL
Description
GTR-72G-14M-90 SYNCHRONOUS PULLEY
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 72 Teeth; 106MM Face Width; Bushed; 318.06MM OD; 320.86MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Part #
20296188
BDI #
415763
Details
1186.4137614100002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/72G-14M-90-3535/p/415763
Your Price
$ 1,186.41 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
30.382
EAN
0037256089497
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-90
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3535
Minimum Plain Bore
No
Max Bore
0
Other Features
HTC Belt Style | Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
GTR-72G-14M-90 3535TL Falcon Sprocket
Manufacturer Internal Number
20296188
Weight / LBS
66.91
Long Description
Synchronous Pulley; 90MM Belt Width; 14 Millimeter Belt Pitch; 14M-90 Belt Style; 72 Teeth; 106MM Face Width; Bushed; 318.06MM OD; 320.86MM Pitch Diam; Yes Keyway; 32 To 95MM Bushing Bore Range; 3535 Bushing; No Minimum Plain Bore
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Belt Width
3.543 Inch | 90 Millimeter
Face Width
4.173 Inch | 106 Millimeter
Pitch Diameter
12.632 Inch | 320.86 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
12.522 Inch | 318.06 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh