https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-ARM-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5NDZ8aW1hZ2UvanBlZ3xhR0l5TDJoak9DOHhNREUwT0RVek9UQXpPVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwRlNUVjlPUmt4ZlVVUmZNekF3ZURNd01DNXFjR2N8MTI0ZTkxZGY3YWU5MjdjNGMyNGI3YjMzNGQwZGE1ODc2NjUxOWY0ZWI3ZmEyM2FmMjAyMjlkYThkODlkOTljMw
TIMKEN
TIMKEN
72XH400-J
TIMKEN TIMKEN
Description
72XH400-J TIMING PULLEY ; QD BUSHED 101756606
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 72 Teeth; 4-11/16" Face Width; Bushed; 19.944" Outside Diameter; 20.054" Pitch Diameter; Yes Keyway; 1-1/4 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Part #
72XH400-J
BDI #
24302452
Details
3224.1028466300004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/72XH400-J/p/24302452
Your Price
$ 3,224.10 / each
$ 3,421.49 / each BDIExpress
$ 3,421.49 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
48.988
EAN
0070964160904
Product Group - BDI
M02316
Belt Pitch
7/8 Inch
Belt Style
XH
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
J
Minimum Plain Bore
No
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.timken.com
Weight / LBS
108
Long Description
Synchronous Pulley; 4" Belt Width; 7/8 Inch Belt Pitch; XH Belt Style; 72 Teeth; 4-11/16" Face Width; Bushed; 19.944" Outside Diameter; 20.054" Pitch Diameter; Yes Keyway; 1-1/4 To 4-1/2" Bushing Bore Range; J Bushing; No Minimum Plain Bore
Face Width
4.688 Inch | 119.075 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
20.054 Inch | 509.372 Millimeter
Outside Diameter
19.944 Inch | 506.578 Millimeter
Belt Width
4 Inch | 101.6 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh