![72XXHS200](/medias/INDBMFPULLEY-SYNC-ARM-XXH-13-NFL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjh8aW1hZ2UvanBlZ3xhR1poTDJnM1ppOHhNRE13T0Rnd01UWTVNVFkzT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZXRmhJWHpFelgwNUdURjlUVkY4ek1EQjRNekF3TG1wd1p3fDZiYTI3MTk0OTdlN2Y4NWQzNmExYTIwZjc2MzUwYzc5MGZmYmExM2EwOGZlNWIzMDc4ODQ0MTM4NjdlNmVlY2Y)
![72XXHS200](/medias/INDBMFPULLEY-SYNC-ARM-XXH-13-NFL-ST-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyNjh8aW1hZ2UvanBlZ3xhR1poTDJnM1ppOHhNRE13T0Rnd01UWTVNVFkzT0M5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5QlVrMWZXRmhJWHpFelgwNUdURjlUVkY4ek1EQjRNekF3TG1wd1p3fDZiYTI3MTk0OTdlN2Y4NWQzNmExYTIwZjc2MzUwYzc5MGZmYmExM2EwOGZlNWIzMDc4ODQ0MTM4NjdlNmVlY2Y)
B & B MANUFACTURING
B & B MANUFACTURING
72XXHS200
B & B MANUFACTURING B & B MANUFACTURING
Description
72XXHS200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W S1 BUSHED CI 72T
Synchronous Pulley; 2" Belt Width; 1-1/4" Belt Pitch; XXH Style; 72 Teeth; 2-5/8" Face Width; Bushed; 28.528" Outside Diameter; 28.648" Pitch Diameter; Yes Keyway; 1-11/16 To 4-1/4" Bushing Bore Range; S1 Bushing; No Minimum Plain Bore
Part #
72XXHS200
BDI #
22726172
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
2364.8152157000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/72XXHS200/p/22726172
Your Price
$ 2,364.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
54.43
EAN
0195057715622
Product Group - BDI
M02316
Belt Pitch
1-1/4 Inch
Belt Style
XXH
Number of Teeth
72
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Bore Range - Inch
1-11/16 To 4-1/4
Bushing Size
S1
Minimum Plain Bore
No
Other Features
Type 13 | Split Taper Bushing | Trapezoidal Pitch | Cast Iron
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
120
Long Description
Synchronous Pulley; 2" Belt Width; 1-1/4" Belt Pitch; XXH Style; 72 Teeth; 2-5/8" Face Width; Bushed; 28.528" Outside Diameter; 28.648" Pitch Diameter; Yes Keyway; 1-11/16 To 4-1/4" Bushing Bore Range; S1 Bushing; No Minimum Plain Bore
Belt Width
2 Inch | 50.8 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
28.648 Inch | 727.659 Millimeter
Face Width
2.625 Inch | 66.675 Millimeter
Outside Diameter
28.528 Inch | 724.611 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh