https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-P-NFL-6A-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjMwNzl8aW1hZ2UvanBlZ3xhR1kxTDJneE9TOHhNRE13T0RjNU9USTVPVFl4TkM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZVRjlPUmt4Zk5rRmZSa0pmTXpBd2VETXdNQzVxY0djfDhiZjBkNjk0MDdlNmVlYWJhZDZmZWE3ZTkxMzgxNzI4MjFkNGZhMmM2YTExYWFmOTQ4NTk1MTBiNDU5ZjA4Yjk
B & B MANUFACTURING
B & B MANUFACTURING
74-2P09-6A3
B & B MANUFACTURING B & B MANUFACTURING
Description
74-2P09-6A3 TIMING PULLEY ; 2MM PIT 09MM W ALUM 1/4" BORE 74T
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 2 MM Belt Pitch; 2P-9 Style; 74 Teeth; 12.7MM Face Width; Finished Bore; 46.609MM Outside Diameter; 47.117MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
74-2P09-6A3
BDI #
22726579
Details
42.51692004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/74-2P09-6A3/p/22726579
Your Price
$ 42.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.08
EAN
0195057727045
Product Group - BDI
M02316
Belt Pitch
2 MM
Belt Style
2P-9
Number of Teeth
74
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Powerhouse | Aluminum | Clear Anodized Finish
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.17
Long Description
Synchronous Pulley; 6.35MM Bore; 9MM Belt Width; 2 MM Belt Pitch; 2P-9 Style; 74 Teeth; 12.7MM Face Width; Finished Bore; 46.609MM Outside Diameter; 47.117MM Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.354 Inch | 9 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
1.835 Inch | 46.609 Millimeter
Face Width
0.5 Inch | 12.7 Millimeter
Pitch Diameter
1.855 Inch | 47.117 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh