https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-LT-NFL-6-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MzB8aW1hZ2UvanBlZ3xhR0ZqTDJobE15OHhNRE13T0RjNU56VTJNamt4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmVGtaTVh6WmZSa0pmTXpBd2VETXdNQzVxY0djfDg4ZTQ0OGEyNDc5NDUzYzllMTg0MGJlY2UxMWMxYTBhMTNiYTgyOGY0ZTg4NTRjYWNjNmM2YTJjMTUzNjNjMTE
B & B MANUFACTURING
B & B MANUFACTURING
75LT312-6A5
B & B MANUFACTURING B & B MANUFACTURING
Description
75LT312-6A5 TIMING PULLEY ; 0.0816" PIT 0.313" W 3/8" BORE ALUM 75T
Synchronous Pulley; 3/8" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 75 Teeth; 7/8" Face Width; Finished Bore; 1.928" Outside Diameter; 1.948" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
75LT312-6A5
BDI #
22727098
Details
32.32922846
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/75LT312-6A5/p/22727098
Your Price
$ 32.33 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.08
EAN
0195057620216
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
75
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.18
Long Description
Synchronous Pulley; 3/8" Bore; 5/16" Belt Width; 0.082" Belt Pitch; LT Style; 75 Teeth; 7/8" Face Width; Finished Bore; 1.928" Outside Diameter; 1.948" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Bore
0.375 Inch | 9.525 Millimeter
Pitch Diameter
1.948 Inch | 49.479 Millimeter
Outside Diameter
1.928 Inch | 48.971 Millimeter
Belt Width
0.313 Inch | 7.938 Millimeter
Face Width
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh