Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

84L075QD https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-L-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY1NzV8aW1hZ2UvanBlZ3xhRGMxTDJoak9TOHhNRFU0TnpFNE1qUTJOVEExTkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5TVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDMxM2FkN2NjNWQ1OTc0OTY4YmMyYjU1MzRkYzQwNjE5YmI5MzZhNmE1NmRlMDIxYThlZGU3ZGE0YjdlNjI2NzY
643226 Pulleys - Synchronous 

MAUREY MAUREY

84L075QD

Description

84L075QD SD TIMING PULLEY

3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 1" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Yes Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore

Part #

84L075QD

BDI #
643226

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

129.83383688 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 129.83 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MAUREY
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
3.533
EAN
0640965170457
Product Group - BDI
M02316
Belt Pitch
3/8 Inch
Belt Style
L
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
Manufacturer Item Number
84L075QD
Weight / LBS
6.3
Long Description
3/4" Belt Width; 3/8 Inch Belt Pitch; L Belt Style; 84 Teeth; 1" Face Width; Bushed; 9.997" Outside Diameter; 10.027" Pitch Diameter; Yes Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Outside Diameter
9.997 Inch | 253.92 Millimeter
Pitch Diameter
10.027 Inch | 254.68 Millimeter
Belt Width
0.75 Inch | 19.05 Millimeter
Face Width
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 14 To 48 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh