https://www.bdiexpress.com/medias/INDBMFPULLEY-SYNC-SOL-LT-NFL-6-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MzB8aW1hZ2UvanBlZ3xhR0ZqTDJobE15OHhNRE13T0RjNU56VTJNamt4TUM5SlRrUkNUVVpRVlV4TVJWbGZVMWxPUTE5VFQweGZURlJmVGtaTVh6WmZSa0pmTXpBd2VETXdNQzVxY0djfDg4ZTQ0OGEyNDc5NDUzYzllMTg0MGJlY2UxMWMxYTBhMTNiYTgyOGY0ZTg4NTRjYWNjNmM2YTJjMTUzNjNjMTE
B & B MANUFACTURING
B & B MANUFACTURING
84LT187-6A3
B & B MANUFACTURING B & B MANUFACTURING
Description
84LT187-6A3 TIMING PULLEY ; 0.0816" PIT 0.188" W 1/4" BORE ALUM 84T
Synchronous Pulley; 1/4" Bore; 3/16" Belt Width; 0.082" Belt Pitch; LT Style; 84 Teeth; 3/4" Face Width; Finished Bore; 2.162" Outside Diameter; 2.182" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Part #
84LT187-6A3
BDI #
22731590
Details
30.013844010000003
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/84LT187-6A3/p/22731590
Your Price
$ 30.01 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111807
Weight / Kilogram
0.09
EAN
0195057005686
Product Group - BDI
M02316
Belt Pitch
0.082 Inch
Belt Style
LT
Number of Teeth
84
Mounting Method
Finished Bore
Flanges
No
Keyway Yes/No
Yes
Bushing Size
No Bushing
Minimum Plain Bore
No
Other Features
Type 6 | Aluminum | Clear Anodized Finish
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.bbman.com
Weight / LBS
0.19
Long Description
Synchronous Pulley; 1/4" Bore; 3/16" Belt Width; 0.082" Belt Pitch; LT Style; 84 Teeth; 3/4" Face Width; Finished Bore; 2.162" Outside Diameter; 2.182" Pitch Diameter; Yes Keyway; No Bushing; No Minimum Plain Bore
Belt Width
0.188 Inch | 4.775 Millimeter
Face Width
0.75 Inch | 19.05 Millimeter
Bore
0.25 Inch | 6.35 Millimeter
Outside Diameter
2.162 Inch | 54.915 Millimeter
Pitch Diameter
2.182 Inch | 55.423 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh